Referenser
Bahco:BP910
Rubix:6293313
EAN:7314150427246






Dokumenter
Produktinformation : Trykklufts meiselhammer 3200 bpm
Styrkor
•Typical applications include removing ball joints, tie rods and bearings, shearing metal parts, breaking bolts and rivets, breaking concrete, etc
3200 blows per minute for fast cutting action
High performance and low weight (2.25 kg)
Low noise (94 dBA) and low vibration (2.4 m/s2)
High quality 10.2 mm round safety-lock retainer for quick chisel change
Comfortable rubber grip
3200 blows per minute for fast cutting action
High performance and low weight (2.25 kg)
Low noise (94 dBA) and low vibration (2.4 m/s2)
High quality 10.2 mm round safety-lock retainer for quick chisel change
Comfortable rubber grip
Användningsområden
Cutting
Teknisk information
Attribut
| lag | 3200 cp/min |
|---|---|
| Vikt | 2.25 kg |
| Luftkonsumtion | 55.5 l/min |
| Ingångsdiameter (tum) | 1/4 '' |
| Längd | 239 mm |
| Modell | bp910 |
| Utlgångstryck | 6.3 bar |
| Ljud nivå | 106.6 dB |
| Handtagsmontage | 10.2 mm |
Att visa UNSPSC/ECL@SS/Customs
3 293,80 kr Ex moms
/ Styck
4 117,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
