Referenser
3M:3590651
Rubix:6399419
Tillverkare:7100208207
EAN:00840779194117

Produktinformation : Protecta fallsikringsblokk, kabel, 25,0 m, 3590651 - 7100208207 - 3M
Swivelling anchorage connector and karabiner hook; Version with an aluminium or thermoplastic housing; Compact, lightweight design; Upper screwgate karabiner; Available in several configurations, lifeline lengths and material types; Quick-release locking system with speed detection; Stackable housing design; Capacity 140 kg; CE-certified in accordance with EN360
Styrkor
The 3M™ Protecta® Self-retracting lanyard is robust and lightweight and offers an economical fall protection solution without compromise on safety or performance. The 3M™ Protecta® Self-retracting lanyard is available in several lengths and materials and features a design that ensures a long service life. Developed with the worker in mind, with a stackable housing design, with webbing or steel cable and an integrated swivelling anchorage point for added comfort and easy handling. Available in the following configurations: self-retracting lifeline, personal self-retracting lifeline, self-retracting lifeline for Leading Edge and self-retracting rescue lifeline.
Teknisk information
Attribut
| Typ | self-retracting lanyard - cable |
|---|---|
| Längd | 25 m |
Att visa UNSPSC/ECL@SS/Customs
15 444,45 kr Ex moms
/ Styck
19 305,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran