Fallstopp 3M 3101730
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifelines
Se teknisk informationSe dokumentReferenser
3M:3101730
Rubix:6399352
Tillverkare:7100230478

Dokumenter
Produktinformation : DBI-SALA Nano-Lok personlig fallsikringsblokk, enkeltstropp, bånd, 2,0 m - 7100230478 - 3M
Combine lightweight design with industrial-strength durability and functionality with 3M™ DBI-SALA® Nano-Lok™ Personal Self Retracting Lifeline. It's designed with comfort and safety as the highest priorities to protect you when working at heights. Light in weight but heavy on features, the extremely compact design is virtually unnoticeable on your back, making it an ideal lanyard replacement that stays out of your way. The Nano-Lok's smart-activating brake system achieves fall clearance as low as 1.2 m (4 ft.), giving you improved protection at low heights, with an AAF (Average Arrest Force) of 400 daN and MAF (Maximum Arrest Force) of 600 daN. The lifeline's consistent tension also helps to reduce dragging, snagging and trip falls, and the lightweight speed-connect system reduces connect and disconnect time. The nitrile rubber energy absorber cover is compact and durable.
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is lightweight with a compact design which is easily worn on the user's back. It is designed to keep out of the way and can also be used as a lanyard replacement. Compatible with shoulder and foot level connections and available in multiple configurations, 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline offers versatility for many different industrial applications.
Styrkor
Extremely compact and lightweight single-leg personal self-retracting lifeline designed for working at height; Smart activating brake system provides fall clearance as low as 1.5 m (5 ft.) - up to 4.9 m (16.1 ft.) less than lanyards; Lightweight speed connect system reduces connect and disconnect time; Durable nitrile rubber energy absorber cover; Compact energy abosorber size; 19 mm (3/4") Dyneema® fibre and polyester web lifeline; AAF (Average Arrest Force) 400 daN & MAF (Maximum Arrest Force) 600 daN; 140 kg capacity; Swivelling anchorage loop; Tough and impact resistant thermoplastic housing; Equipped with 3M™ Connected Safety ID (CSID), a pre-programed RFID tag that makes it easier to track and manage equipment using the 3M™ Inspection and Asset Management System (system available by subscription); High capacity external energy absorber and impact indicator
Användningsområden
Cleaning, Demolition, Electrical
Teknisk information
Attribut
| Typ | personal self-retracting lifeline |
|---|---|
| Längd | 2 m |
Att visa UNSPSC/ECL@SS/Customs
3 172,81 kr Ex moms
/ Styck
3 966,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran