Referenser
3M:3590542
Rubix:6399189
Tillverkare:7100310048
EAN:3660570045671

Teknisk sammanfattning
| Typ | 3m protecta fall arrest device rebel leading edge 6m 3590542 |
|---|
Produktinformation : Protecta fallsikringsblokk, forkant, 6,00 m, 3590542 - 7100310048 - 3M
Swivelling anchorage connection and snap hook;Design with aluminium or thermoplastic housing;Compact, lightweight design;Upper snap hook;Available in several configurations, lifeline lengths and material types;Fast-acting locking system with speed sensing;Stackable housing design;Load capacity 140 kg;CE-certified in accordance with EN360
Styrkor
The 3M™ Protecta® self-retracting lifeline is durable and lightweight and offers an economical fall protection solution without compromising safety or performance. The 3M™ Protecta® self-retracting lifeline is available in several lengths and materials and features a design that ensures a long service life. Designed with the user in mind, with stackable housing design, with web or steel cable lifeline and an integrated swivelling anchorage point for added comfort and ease of use. Available in the following configurations: self-retracting rescue lifeline, personal self-retracting lifeline, self-retracting lifeline for leading edge and self-retracting retrieval lifeline.
Teknisk information
Attribut
| Typ | 3m protecta fall arrest device rebel leading edge 6m 3590542 |
|---|---|
| Längd | 6 m |
Att visa UNSPSC/ECL@SS/Customs
7 108,80 kr Ex moms
/ Styck
8 886,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran