Fallstopp 3M 3400917

SRL Block

Se teknisk informationSe dokument

Referenser

3M:3400917
Rubix:6399334
Tillverkare:7100239367
EAN:3660570033951
brand logo

Teknisk sammanfattning

Dokumenter

Produktinformation : DBI-SALA Sealed-Blok fallsikringsblokk, kabel i rustfritt stål, 25 m, 34 - 7100239367 - 3M


3M™ DBI-SALA® Sealed-Blok™ Block (SRL) contains a patented concept that helps separate components, such as engine spring and brake, from foreign elements such as grease, moisture and dirt. Additionally, it features patent-pending technology that reduces retraction speed, limiting the effects of a released lifeline on the SRL and surrounding equipment. 3M™ DBI-SALA® Sealed-Blok™ Block (SRL) is IP-69K rated to provide protection against ingress of dust, high temperatures and high pressure water, for use in extreme environmental conditions. These lifelines are available in SRL, Evacuation SRL and RSQ™ configurations. When it comes to confined spaces and entry rescue, 3M™ DBI-SALA® Sealed-Blok™ Block (SRL) is essential; it works quickly and efficiently in the toughest environments. The 3M™ DBI-SALA® Sealed-Blok™ Block (SRL) is one of the most critical parts of a rescue system as it provides the ability to retrieve an incapacitated worker to safety. The block is designed to extend the lifeline as the user moves away and then retract automatically, allowing the user to move within a recommended work area at normal speed. If the user falls, an integrated energy absorption system is activated to prevent the fall and reduce the load on the user to a safe level.

Styrkor

•Critical SRL components sealed from environmental exposure
Rescue systems are available on selected models
Durable construction
Reliable fall protection energy dissipation system
Quick release locking system with speed sensor
Equipped with an integrated carrying handle to facilitate the transport of the SRL to work sites
Self-locking climbing hooks with twist and fall indicator
Pivoting anchor point connection loop
Available in multiple configurations, lifeline lengths and material types
Anti-lock construction - remains locked on rigid and non-rigid horizontal anchor points on lifelines
IP 69K rated (liquid resistant)
Case indicator

Användningsområden

Mining;Wind Power

Teknisk information


Attribut
Typsrl block
Längd25 m
72 354,49 kr Ex moms
/ Styck
90 443,11 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran