Fallstopp 3M 3590545

3M™ Protecta® Self-Retracting Lanyards

Se teknisk information

Referenser

3M:3590545
Rubix:6399349
Tillverkare:7100230835
EAN:3660570044018
brand logo

Teknisk sammanfattning

Typ3m protecta fall arrester rebel leading edge 12m 3590545
Se alla caracteristics

Produktinformation : Protecta fallsikringsblokk, forkant, 12,0 m, 3590545 - 7100230835 - 3M


Swivelling anchorage connection and snap hook; version with an aluminium or thermoplastic housing; compact, lightweight design; upper snap hook; available in several configurations, rescue lifeline lengths and material types; quick-release locking system with speed detection; stackable housing design; 140 kg capacity; CE-certified in accordance with EN 360

Styrkor

The 3M™ Protecta® Self-Retracting Lanyard is durable and lightweight and offers an economical fall protection solution without compromising on safety or performance. The 3M™ Protecta® Self-Retracting Lanyard is available in several lengths and materials and features a design that ensures a long service life. Designed with the user in mind, with a stackable housing design, with webbing or steel wire lifeline and an integrated swivelling anchorage point for added convenience and ease of handling. Available in the following configurations: self-retracting rescue lifeline, personal self-retracting lifeline, self-retracting lifeline for Leading Edge and self-retracting rescue retrieval lifeline.

Teknisk information


Attribut
Typ3m protecta fall arrester rebel leading edge 12m 3590545
Längd12 m
7 351,50 kr Ex moms
/ Styck
9 189,38 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran