Referenser
3M:3590571
Rubix:6399285
Tillverkare:7100274754
EAN:3660570031575

Produktinformation : Protecta fallsikringsblokk, kabel, 15,0 m, 3590571 - 7100274754 - 3M
Swivelling anchorage connector and carabiner hook; version with an aluminium or thermoplastic housing; compact, lightweight design; upper carabiner hook; available in several configurations, lanyard lengths and material types; quick-activating locking system with speed detection; stackable housing design; capacity 140 kg; CE-certified in accordance with EN360
Styrkor
The 3M™ Protecta® Self-Retracting Lanyard is durable and lightweight, and offers an economical fall protection solution without compromising safety or performance. The 3M™ Protecta® Self-Retracting Lanyard is available in several lengths and materials and features a design that ensures a long service life. Designed with the user in mind, with a stackable housing design, with webbing or wire rope lanyard and an integrated swivel anchorage point for added comfort and ease of handling. Available in the following configurations: self-retracting lifeline, personal self-retracting lifeline, self-retracting lifeline for leading edge and self-retracting lifeline for rescue.
Teknisk information
Attribut
| Typ | 3m protecta fall arrester rebel rvs 15m 3590571 |
|---|---|
| Längd | 15 m |
Att visa UNSPSC/ECL@SS/Customs
10 315,27 kr Ex moms
/ Styck
12 894,09 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran