Fallstopp 3M 3101614
3M™ DBI-SALA® Nano-Lok™ Extended Length Self Retracting Lifelines
Se teknisk informationReferenser
3M:3101614
Rubix:6399208
Tillverkare:7100310011
EAN:3660570045343
Produktinformation : DBI-SALA Nano-Lok fallsikringsblokk, XL utvidet lengde, enkeltstropp, hu - 7100310011 - 3M
3M™ DBI-SALA® Nano-Lok™ Extended Length Self-Retracting Lifelines (SRL’s) are rugged, yet lightweight and carefully engineered devices you can count on for comfortable and efficient fall protection. Stainless steel components, an anti-ratcheting brake system and a semi-sealed design help provide the user with a system built to last. Our SRLs are backed by decades of proven field service for reliable fall protection. This SRL is designed so that the lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system activates, stopping the fall and reducing the forces imposed on the user.
3M™ DBI-SALA® Nano-Lok™ Extended Length Self-Retracting Lifelines are going to great lengths to help improve fall protection. Available in 3 m and 6 m lengths, the family of Nano-Lok SRLs combines fall protection with ease-of-use and comfort for even more applications. Speed sensing brake activation system provides protection at low heights. Tension is always kept on the lifeline, which helps reduce dragging, snapping and trip falls. Compact and durable nitrile energy absorber.
Styrkor
A pre-programed RFID tag that makes it easier to track and manage equipment using the 3M™ Inspection and Asset Management System (system available by subscription); Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites; Quick activating speed sensing brake system; Extremely compact, lightweight design; Variety of configurations available; 6 m models available for overhead use; 140 kg user capacity
Användningsområden
Cleaning, Demolition, Electrical
Teknisk information
Attribut
| Längd | 3.3 m |
|---|
Att visa UNSPSC/ECL@SS/Customs
3 813,43 kr Ex moms
/ Styck
4 766,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
