Referenser
3M:3400805
Rubix:6399328
Tillverkare:7100241113
EAN:3660570024379

Produktinformation : DBI-SALA Sealed-Blok fallsikringsblokk, kabel i rustfritt stål, 9.00 m, - 7100241113 - 3M
Critical components of the self-retracting lifeline are sealed against environmental influences; rescue system available for emergencies on certain models; robust construction; reliable energy-absorbing system for fall protection; quick-release locking system with speed detection; fitted with an integrated carrying handle for easier transport of the self-retracting lifeline to the worksite; swivel self-locking snap hook with fall indicator; rotating loop for anchorage connection; available in multiple configurations, lengths and material types; anti-ratch design: remains locked on rigid and non-rigid horizontal lifeline anchors; ingress protection IP 69K; fall indicator
Styrkor
The 3M™ DBI-SALA® Sealed-Blok™ Self-retracting lanyards contains a patented concept that separates components such as the motor spring and the brake from foreign substances such as grease, moisture and dirt. In addition, it features a patent-pending technology that reduces retraction speed, thereby limiting the effects of a released lifeline on the SRL and surrounding equipment. The 3M™ DBI-SALA® Sealed-Blok™ Self-retracting lanyards has an IP-69K rating for protection against ingress of dust, high temperatures and high-pressure water, for use in extreme environmental conditions. These lifelines are available as a self-retracting lifeline, a self-retracting rescue lifeline and in an RSQ™ configuration.
Teknisk information
Attribut
| Typ | self-retracting lanyards |
|---|---|
| Längd | 9.144 m |
Att visa UNSPSC/ECL@SS/Customs
23 128,56 kr Ex moms
/ Styck
28 910,70 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran