Skruvmejsel Wera 05009342001

355 SK PZ Screwdriver

Se teknisk information

Referenser

Wera:05009342001
Rubix:6041460
EAN:4013288108203
brand logo

Teknisk sammanfattning

Avtryckpozidriv
Avtryckstorlekpz2
Bladlängd100 mm
Se alla caracteristics

Produktinformation : 355 SK PZ 2 x 100 mm, Screwdriver for Pozidriv screws - 05009342001 - WERA


High quality Kraftform Plus screwdriver by Wera. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. More torque can be transferred with the help of an open-end or ring spanner applied to the hexagonal blade. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Styrkor

Screwdriver, for cross-recess screws, Pozidriv
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal blade

Teknisk information


Attribut
Avtryckpozidriv
Avtryckstorlekpz2
Bladlängd100 mm
Längd205 mm
180,78 kr Ex moms
/ Styck
225,98 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran