Referenser
Bahco:2949-190IP
Rubix:425487
EAN:7314150123926

Dokumenter
Produktinformation : SKRUVSTYCKE 32X30 MM L 190 MM
Styrkor
•Black painted
Adjustable jaw, with locking nut
Knurled bolt for quick size adjusting
For welding and general-purpose applications
For production or maintenance applications
Adjustable jaw, with locking nut
Knurled bolt for quick size adjusting
For welding and general-purpose applications
For production or maintenance applications
Användningsområden
Production or Maintenance
Teknisk information
Attribut
| Logistisk vikt | 690 g |
|---|---|
| Öppning | 193 mm |
| Vikt | 690 g |
| Typ | regelbunden |
| Käftens bredd | 32 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
