Referenser
Bahco:466-1200
Rubix:430848
EAN:7314150128334



Dokumenter
Produktinformation : VATTENPASS 1200 MM 3 LIBELLER - 466-1200
Styrkor
•Box section anodized finish aluminium level
Barrel-type vials
Vial liquid is resistant to UV light
High visibility
Unbreakable vials
Shock-absorbing end caps protect against damage when dropped
Thick profile
Bi-material handle
Milled measuring surfaces
V groove base
Strong, thick aluminium profile
Easy to use thanks to hand holes on either side
Large vials for easy reading even in low light
Measuring scale (for indication purposes only)
Oversized, shock absorbing rubber end caps
Barrel-type vials
Vial liquid is resistant to UV light
High visibility
Unbreakable vials
Shock-absorbing end caps protect against damage when dropped
Thick profile
Bi-material handle
Milled measuring surfaces
V groove base
Strong, thick aluminium profile
Easy to use thanks to hand holes on either side
Large vials for easy reading even in low light
Measuring scale (for indication purposes only)
Oversized, shock absorbing rubber end caps
Teknisk information
Attribut
| Logistisk vikt | 1220 g |
|---|---|
| Längd | 1200 mm |
| Typ | vattenpass |
| Magnetisk | yes |
| Vikt | 1210 g |
| Material | aluminium |
| Tillåtlet fel | 0.75 mm/m |
Att visa UNSPSC/ECL@SS/Customs
2 979,44 kr Ex moms
/ 4 Styck
3 724,30 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
