Referenser
Bahco:406-500
Rubix:426128
EAN:7314150183692

Dokumenter
Produktinformation : VATTENPASS 500 MM 2 LIBELLER
Styrkor
•Magnetic level made of solid injected aluminium
Neodymium magnets
Machined base and top
Accuracy 0. 5 mm/m
Vial radius 200 mm, sensitivity 10 mm/m
High visibility barrel vials
Unbreakable vials
Liquid resistant to UV and extreme temperatures
Neodymium magnets
Machined base and top
Accuracy 0. 5 mm/m
Vial radius 200 mm, sensitivity 10 mm/m
High visibility barrel vials
Unbreakable vials
Liquid resistant to UV and extreme temperatures
Teknisk information
Attribut
| Logistisk vikt | 725 g |
|---|---|
| Längd | 500 mm |
| Typ | vattenpass |
| Magnetisk | yes |
| Material | aluminium |
| Tillåtlet fel | 0.5 mm/m |
Att visa UNSPSC/ECL@SS/Customs
2 471,95 kr Ex moms
/ 5 Styck
3 089,94 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
