Referenser
Hultafors Group:405881
Rubix:402655
EAN:7317844058818
Produktinformation : VATTENPASS SM SM 90 - 405881 - HULTAFORS
Aluminium profile measuring 49x21 mm and weighing 520 g/m. Crush-proof block vials that are highly transparent and durable.
Styrkor
-
The radius of the vial is 200 mm, giving a sensitivity of 10 mm/m.
-
Tolerance in normal position is ±0.75 mm/m, upside down ±1.0 mm/m.
-
The liquid in the vial is a low viscosity coloured oil mixture that gives the bubble optimal freedom of movement.
-
Highly resistant to ultraviolet light and temperature fluctuations.
-
The anti-static properties of the liquid means that the bubble is not affected by static electricity.
Teknisk information
Attribut
| Längd | 900 mm |
|---|
Att visa UNSPSC/ECL@SS/Customs
371,13 kr Ex moms
/ Styck
463,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

