Ventiler - Tillbehör / reservdelar Festo VABF-S4-1-R1C2-C-10

VABF Functional element according to ISO 15407-2

Se teknisk informationSe dokument

Referenser

Festo:VABF-S4-1-R1C2-C-10
Rubix:498692
Tillverkare:540154
EAN:4052568007188
brand logo

Teknisk sammanfattning

Typcontroller plate

Dokumenter

Produktinformation : Regulatorplatta, VABF-S4-1-R1C2-C-10 - 540154 - FESTO


regulator plate VABF-S4-1-R1C2-C-10 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 10 bar. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible

Teknisk information


Attribut
Typcontroller plate
2 076,04 kr Ex moms
/ Styck
2 595,05 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran