Ventiler - Tillbehör / reservdelar Festo VABF-S1-1-R6C2-C-10
VABF Functional element
Se teknisk informationSe dokumentReferenser
Festo:VABF-S1-1-R6C2-C-10
Rubix:499995
Tillverkare:546828
EAN:4052568007379
Dokumenter
Produktinformation : Regulatorplatta, VABF-S1-1-R6C2-C-10 - 546828 - FESTO
regulator plate VABF-S1-1-R6C2-C-10 For valve terminal VTSA, standard port pattern to 5599-1, up to max. 10 bar. Width=42 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 rev., Controller function=(* Output pressure constant, * with secondary exhaust)
Teknisk information
Attribut
| Typ | functional element according to iso 15407-2 |
|---|
Att visa UNSPSC/ECL@SS/Customs
2 100,02 kr Ex moms
/ Styck
2 625,02 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran