Ventiler - Tillbehör / reservdelar Festo VABF-S4-1-R2C2-C-6
VABF Functional element according to ISO 15407-2
Se teknisk informationSe dokumentReferenser
Festo:VABF-S4-1-R2C2-C-6
Rubix:498698
Tillverkare:540160
EAN:4052568178437
Dokumenter
Produktinformation : Regulatorplatta, VABF-S4-1-R2C2-C-6 - 540160 - FESTO
regulator plate VABF-S4-1-R2C2-C-6 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 6 bar. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible
Teknisk information
Attribut
| Typ | controller plate |
|---|
Att visa UNSPSC/ECL@SS/Customs
2 256,73 kr Ex moms
/ Styck
2 820,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran