Axeltätningar Freudenberg Sealing Technologies 40421637

U‑ring NI 300

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40421637
Rubix:524693
Tillverkare:40421637
brand logo

Teknisk sammanfattning

Innerdiameter65 mm
Yttre diameter80 mm
Höjd12 mm
Se alla caracteristics

Dokumenter

Produktinformation : Rod Seal NI300 65 X 80 X 12 / 7.5 mm 94 AU 925


The U-Cup NI 300 has an asymmetrical profile, a recessed inner lip, an additional sealing and support edge and a tight fit on the outer diameter. The single-acting rod seal is suitable, for example, for standardized installation spaces to ISO 5597.

Teknisk information


Attribut
Innerdiameter65 mm
Yttre diameter80 mm
Höjd12 mm
Materialau
Monteringsformmerkel u-ring ni 300
916,32 kr Ex moms
/ Styck
1 145,40 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran