Referenser
Portwest:C701NAT36
Rubix:6017297
Tillverkare:C701NAT36
EAN:5036108038947

Produktinformation : Combat Trousers, Navy Tall, Size 36 - C701NAT36 - PORTWEST
Combat Trousers, C701, Navy Tall, Size 36
Styrkor
This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.
Durable polycotton fabric for high performance and maximum wearer comfort
Durable polycotton fabric for high performance and maximum wearer comfort
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | 36 |
| Huvudmaterial | bomull |
| Sekundär färg | ingen sekundärfärg |
| ytvikt | 245 g/m² |
| Material | kingsmill 245gm |
Att visa UNSPSC/ECL@SS/Customs
269,92 kr Ex moms
/ Styck
337,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
Storlek
36