Referenser
Bahco:1475KXL12BLACK
Rubix:6379969
EAN:7314150350230




Dokumenter
Produktinformation : Verktygsvagn XL12 svart - 1475KXL12BLACK - Bahco
Styrkor
•12 drawer extra large capacity trolley
Lock and Go latching system prevents drawers from opening when the trolley is being moved
Fully opening 30kg capacity drawers equipped with ball-bearing sliders for smooth opening
Inside and outside of the case and drawers have a scratch-proof and anti-rust powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategically positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels
Lock and Go latching system prevents drawers from opening when the trolley is being moved
Fully opening 30kg capacity drawers equipped with ball-bearing sliders for smooth opening
Inside and outside of the case and drawers have a scratch-proof and anti-rust powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategically positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels
Teknisk information
Attribut
| Antal lådor | 12 |
|---|---|
| Tillåten belastning | 1100 kg |
| Bredd | 1100 mm |
| Djup | 501 mm |
| Höjd | 986 mm |
| Material | solid steel |
| Antal element | 1 |
| Färg | svart |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
