Referenser
Bahco:1472K5BLUE
Rubix:6458949
EAN:7314150349616



Dokumenter
Produktinformation : Verktygsvagn, 5 lådor, blå - 1472K5BLUE - Bahco
5 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction
Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Perforated side panels allow end-user add different Xpand accesories
Strong and secure round locking system protects the tool trolley against theft
Scratchproof powder coating outside and inside assures a high protection against rust
Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers always open after a collision damages the outside wall
A wide range of Fit&Go ready-to-use foam inlays with tools is available
Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Perforated side panels allow end-user add different Xpand accesories
Strong and secure round locking system protects the tool trolley against theft
Scratchproof powder coating outside and inside assures a high protection against rust
Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers always open after a collision damages the outside wall
A wide range of Fit&Go ready-to-use foam inlays with tools is available
Styrkor
26" E72 Storage HUB Tool Trolleys with 5 Drawers
Teknisk information
Attribut
| Antal lådor | 5 |
|---|---|
| Tillåten belastning | 600 kg |
| Bredd | 782 mm |
| Djup | 510 mm |
| Höjd | 952 mm |
| Material | steel |
| Antal element | 1 |
| Färg | blå |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran