Referenser
Bahco:BAH1475K6
Rubix:6458885
Tillverkare:BAH1475K6
EAN:7314150349760
Produktinformation : Verktygsvagn, 6 lådor, blå - 1475K6BLUE - Bahco
6 drawer trolley
Lock & Go! latching system prevents drawers from opening when the trolley is being moved
Fully opening drawers with aluminium trims
Scratchproof powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels
Lock & Go! latching system prevents drawers from opening when the trolley is being moved
Fully opening drawers with aluminium trims
Scratchproof powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels
Teknisk information
Attribut
| Färg | blå |
|---|
Att visa UNSPSC/ECL@SS/Customs
11 785,37 kr Ex moms
/ Styck
14 731,71 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran



