Referenser
SKF:FRB 7/110
Rubix:147923
Tillverkare:169040
EAN:7316571890548

Produktinformation : FRB 7/110 SKF
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Teknisk information
Attribut
| Logistisk vikt | 55 g |
|---|---|
| Typ | fixed ring |
| Innerdiameter | 101 mm |
| Yttre diameter | 110 mm |
| Bredd | 7 mm |
| Material | steel |
| Vikt | 0.055 kg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
