Referenser
FAG:FRM250/5
Rubix:165228
Tillverkare:0167299510000
EAN:4012801169240



Produktinformation : FRM250/5 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Styrkor
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Teknisk information
Attribut
| Logistisk vikt | 129 g |
|---|---|
| Typ | fixed ring for bearing housing |
| Innerdiameter | 235 mm |
| Yttre diameter | 250 mm |
| Bredd | 5 mm |
| Material | steel |
Att visa UNSPSC/ECL@SS/Customs
678,04 kr Ex moms
/ Styck
847,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
