Referenser
FAG:FRM140/12,5
Rubix:165179
Tillverkare:0167297060000
EAN:4012801168809



Produktinformation : FRM140/12,5 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Styrkor
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 12,5x140x140 mm |
|---|---|
| Logistisk vikt | 148 g |
| Typ | fixed ring for bearing housing |
| Innerdiameter | 130 mm |
| Yttre diameter | 140 mm |
| Bredd | 12.5 mm |
Att visa UNSPSC/ECL@SS/Customs
323,84 kr Ex moms
/ Styck
404,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
