Referenser
Milwaukee:4932478998
Rubix:6452814
EAN:4058546362805

Produktinformation : Cutting Disc 41/125X1 TB, 10 pcs. - 4932478998 - Milwaukee
Applications: Most suitable for stainless and acid-resistant steel, hardox, heat-resistant cast steel, spring steel, mild and tool steel. Characteristics: Pro+ technology for best lifetime: Hydro-protected against moisture for longer lasting power. Greater performance and longer runtime than the 1 mm pro+ and therefore cordless optimised. Lower material loss, less sparks. Made in Germany.
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 22.23 mm |
| Applikation | most suitable for stainless and acid-resistant steel, hardox, heat-resistant cast steel, spring steel, mild steel and tool steel. |
| Form | circular |
| högsta hastighet | 80 m/s |
| Serier | pro+ |
Att visa UNSPSC/ECL@SS/Customs
275,72 kr Ex moms
/ packet
344,65 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
