Förpackningstejp Tesa 04089-00264-06
tesa® 4089 allround kartongförslutningstejp
Se teknisk informationReferenser
Tesa:04089-00264-06
Rubix:6330186
EAN:4005800105746

Produktinformation : tesa 4089 Packaging Tape PP, 1000m x 48mm, transparent - 04089-00264-06
The universal polypropylene-based packaging tape tesa® 4089 is the ideal sealing solution for lightweight cartons of up to approximately 20 kg. Whether used with a manual or automatic dispenser, tesa® 4089 is easy to unroll and apply. It has a high elasticity with an elongation at break of 150%; therefore it is extremely tear-proof. Due to its natural rubber adhesive, the tape adheres strongly to polar and non-polar surfaces, and has a high tack to various surfaces, from paper and wood to plastic and foil. tesa® 4089 packaging tape has a total thickness of 46 µm and consists of a PP-backing with a thickness of 28µm, in combination with a natural rubber adhesive, a primer, and a release coat.
Styrkor
* Its adhesive properties are optimal in moderate temperatures from -30°C to 100°C, making it ideal for indoor applications.
* The polypropylene backing is lightweight.
* It has a high tack and a short dwell time, is easy to unroll, and can be used conveniently with a hand-held dispenser or an industrial machine.
* The polypropylene backing is lightweight.
* It has a high tack and a short dwell time, is easy to unroll, and can be used conveniently with a hand-held dispenser or an industrial machine.
Användningsområden
*Multi-purpose carton sealing and packaging tape*Excellent adhesive properties on multiple surfaces polar and non-polar *Easy to unwind manually and automatically *High tack and short dwell time
Teknisk information
Attribut
| Logistisk vikt | 25923,06 g |
|---|---|
| Bredd | 48 mm |
| Längd | 1000 m |
| Färg | färglös |
| Material | pp/natural rubber |
Att visa UNSPSC/ECL@SS/Customs
494,30 kr Ex moms
/ Styck
617,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran