Referenser
3M:689325R
Rubix:432046
Tillverkare:7000095276
EAN:08000280444862

Produktinformation : Scotch® Packtejp 6893, Röd, 25 mm x 66 m
Secure your boxes and packages quickly, easily and professionally with Scotch® Box Sealing Tape 6893. Our strong, high performance, UPVC tape features solvent natural rubber resin adhesive and is ideal for box and package sealing, colour coding, combining, attaching, decorating, and bundling heavy packages.
This tape is best applied at room temperature and onto clean, dry, dust free fibreboard surfaces. Once applied, it performs well at all temperatures typically encountered by packaged products, including deep freeze conditions.
By utilising UPVC film, our tape is moisture and chemical resistant, making it ideal for use in scenarios where the presence of moisture or chemicals would cause other films to fail.
It’s hand tearable, negating the need for dispensers, has a smooth, low noise unwind motion and helps to reduce noise level in work areas.
This tape is best applied at room temperature and onto clean, dry, dust free fibreboard surfaces. Once applied, it performs well at all temperatures typically encountered by packaged products, including deep freeze conditions.
By utilising UPVC film, our tape is moisture and chemical resistant, making it ideal for use in scenarios where the presence of moisture or chemicals would cause other films to fail.
It’s hand tearable, negating the need for dispensers, has a smooth, low noise unwind motion and helps to reduce noise level in work areas.
Seal your boxes and packages quickly and securely with Scotch® Box Sealing Tape 6893. Our strong, high performance, UPVC film backed tape features solvent natural rubber resin adhesive. It’s hand tearable and designed for single strip closure.
Styrkor
Seal and secure your boxes quickly and professionally;Easily tear by hand;Use in low temperatures, and in conditions where moisture and chemicals are present;Good immediate adhesion.;Suitable for banding flexo plate joints
Teknisk information
Attribut
| Bredd | 25 mm |
|---|---|
| Längd | 66 m |
| Färg | röd |
| Material | pvc |
Att visa UNSPSC/ECL@SS/Customs
4 799,52 kr Ex moms
/ 72 Styck
5 999,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran