Referenser
3M:30938T
Rubix:432613
Tillverkare:7000095555

Produktinformation : 3M™ Packtejp 309, Klar, 38 mm x 66 m, 30938T
Low Noise General Purpose Box Sealing Tape for Light Weight Applications.
Scotch® Box Sealing Tape 309 is a 50 micron tape, general purpose polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability in light weight and price sensitive applications. It is specifically designed to avoid typical unwinding noise, to withstand cold temperature applications and for easy handling and smooth dispensing by hand, by manual dispensers or with the 3M™-Matic Case Sealers. Recommended Applications cover: General industry, Food and beverage, Cold temperature applications, Cartons exposed to UV light and aging Tabbing.
Box Sealing Tape 309 features a with pressure-sensitive acrylic adhesive. It adheres instantly and consistently to difficult surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance.
Scotch® Box Sealing Tape 309 is a 50 micron tape, general purpose polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability in light weight and price sensitive applications. It is specifically designed to avoid typical unwinding noise, to withstand cold temperature applications and for easy handling and smooth dispensing by hand, by manual dispensers or with the 3M™-Matic Case Sealers. Recommended Applications cover: General industry, Food and beverage, Cold temperature applications, Cartons exposed to UV light and aging Tabbing.
Box Sealing Tape 309 features a with pressure-sensitive acrylic adhesive. It adheres instantly and consistently to difficult surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance.
Scotch® Box Sealing Tape 309 is a low noise general purpose packing tape suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.
Styrkor
Economical and reliable box sealing tape for lightweight packaging applications|| General purpose packaging tape suitable for light weight and price sensitive applications;Acrylic adhesive with polypropylene backing delivers dependable, quality performance|| Low noise dispensing;Excellent adhesion to recycled liner paper and fibreboard|| Resists UV rays without yellowing for archival applications;High edge tear and split resistance|| Resists UV rays without yellowing for archival applications;Excellent adhesion to recycled liner paper and fibreboard|| High edge tear and split resistance;General purpose packaging tape suitable for price sensitive applications
Användningsområden
Lightweight box sealing
Teknisk information
Attribut
| Bredd | 38 mm |
|---|---|
| Längd | 66 m |
| Färg | färglös |
| Material | polypropylene film |
| Diameter | 76 mm |
| Tjocklek | 0.05 mm |
| Max. Driftstemperatur | 80 °C |
Att visa UNSPSC/ECL@SS/Customs
1 184,64 kr Ex moms
/ 48 Styck
1 480,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran