Referenser
Milwaukee:4932471626
Rubix:6444659
EAN:4058546295257
Produktinformation : Tape Measure STUD Gen2, 5 meter - 4932471626 - Milwaukee
EXO 360™ blade technology delivers long lasting, rip and wear resistance. Strong magnet at start of the tape allows easy hooking onto flat surfaces and round pipe. Up to 4 m standout - higher standout for higher efficiency and higher reach. Anti-tear coating - reinforces the first 15 cm of the blade. 2 sided blade printing - increases the readability. Patented finger stop - protects fingers from blade retraction. ABS housing with impact resistant overmold for more comfort and jobsite durability. Wire form belt clip - reduces pocket tearing. Tool lanyard hole - Ready for quick and easy tethering. Class II accuracy.
Teknisk information
Attribut
| Låda | abs |
|---|---|
| Längd | 5 m |
| Bredd | 33 mm |
Att visa UNSPSC/ECL@SS/Customs
2 185,92 kr Ex moms
/ 6 Styck
2 732,40 kr Inkl moms
- Tillgängliga

