Referenser
Gedore Red:R94550003
Rubix:6261790
Tillverkare:3301427
EAN:4060833014274

Produktinformation : Tape measure l.3m tape-w.19mm class.II, R94550003 - 3301427 - Gedore
Styrkor
Housing from 2-component ABS, fitted out with metal clip
Nylon-coated tape measure, abrasion resistant, waterproof, yellow paint finish
mm-division in black
Decimals highlighted in red
Automatic tape rewind and lock
Magnetic stop
Accuracy class II with MID certificate
Nylon-coated tape measure, abrasion resistant, waterproof, yellow paint finish
mm-division in black
Decimals highlighted in red
Automatic tape rewind and lock
Magnetic stop
Accuracy class II with MID certificate
Teknisk information
Attribut
| Längd | 3 m |
|---|---|
| Bredd | 19 mm |
| Typ | tape measure |
Att visa UNSPSC/ECL@SS/Customs
109,45 kr Ex moms
/ Styck
136,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
