Referenser
Stanley:1-30-697
Rubix:6020173
EAN:3253561306976



Produktinformation : MÅTTBAND 19MM 5M - 1-30-697 - STANLEY
• Innovative and ergonomic design: lightweight and compact tape measure
• Convenient belt hook tape measure, easy to store handy
• End Hook with 2 or 3 rivets attached to the tape for increased strength and durability
• Manual locking
• Clearly legible figures for fast and accurate measurements
• Matte, non-reflective finish of the tape prevents reflection of (sun) light
• New Tylon protective coating, 1.5 times more resistant to wear: improved readability and durability
• Impact-resistant housing for an increased protection of the tape and the mechanism
• Soft grip for maximum comfort during use
• Accuracy: Class II
• Convenient belt hook tape measure, easy to store handy
• End Hook with 2 or 3 rivets attached to the tape for increased strength and durability
• Manual locking
• Clearly legible figures for fast and accurate measurements
• Matte, non-reflective finish of the tape prevents reflection of (sun) light
• New Tylon protective coating, 1.5 times more resistant to wear: improved readability and durability
• Impact-resistant housing for an increased protection of the tape and the mechanism
• Soft grip for maximum comfort during use
• Accuracy: Class II
Styrkor
• Innovative and ergonomic design: lightweight and compact tape measure
• Convenient belt hook tape measure, easy to store handy
• End Hook with 2 or 3 rivets attached to the tape for increased strength and durability
• Manual locking
• Clearly legible figures for fast and accurate measurements
• Matte, non-reflective finish of the tape prevents reflection of (sun) light
• New Tylon protective coating, 1.5 times more resistant to wear: improved readability and durability
• Impact-resistant housing for an increased protection of the tape and the mechanism
• Soft grip for maximum comfort during use
• Accuracy: Class II
• Convenient belt hook tape measure, easy to store handy
• End Hook with 2 or 3 rivets attached to the tape for increased strength and durability
• Manual locking
• Clearly legible figures for fast and accurate measurements
• Matte, non-reflective finish of the tape prevents reflection of (sun) light
• New Tylon protective coating, 1.5 times more resistant to wear: improved readability and durability
• Impact-resistant housing for an increased protection of the tape and the mechanism
• Soft grip for maximum comfort during use
• Accuracy: Class II
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 37x76x73 mm |
|---|---|
| Paketerad vikt | 200 g |
| Låda | bi material |
| Längd | 5 m |
| Bredd | 19 mm |
Att visa UNSPSC/ECL@SS/Customs
100,83 kr Ex moms
/ Styck
126,04 kr Inkl moms
- Tillgängliga