Referenser
Spartex:855931
Rubix:6334821
EAN:3660338112881
Dokumenter
Produktinformation : MULTIPLUG 5
H05VVF Cable Section 3G1 mm2
.
Protection rating: IP20 .
Sheet: 2P+T – 16 A – 250 V – NFC 61303 .
Cable length: 1.5 m .
Number of sockets: 2 P + E - 16 A - 250 V - AC: 3 (3 sockets power strip) .
Number of sockets: 2 P + E - 16 A - 250 V - AC: 5 (5 sockets power strip) .
Maximum power: 3500 W 230V .
WARNING: Do not exceed maximum admissible load Standards: EN 55 014, EN 61000-3-2-3-3,EN55 015 2
Protection rating: IP20 .
Sheet: 2P+T – 16 A – 250 V – NFC 61303 .
Cable length: 1.5 m .
Number of sockets: 2 P + E - 16 A - 250 V - AC: 3 (3 sockets power strip) .
Number of sockets: 2 P + E - 16 A - 250 V - AC: 5 (5 sockets power strip) .
Maximum power: 3500 W 230V .
WARNING: Do not exceed maximum admissible load Standards: EN 55 014, EN 61000-3-2-3-3,EN55 015 2
Styrkor
Available with 3 or 5 sockets
Teknisk information
Attribut
| Spänning | 250 V |
|---|---|
| Antal eluttag | 5 |
Att visa UNSPSC/ECL@SS/Customs
216,32 kr Ex moms
/ Styck
270,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

