Referenser
Spartex:860559
Rubix:6334826
EAN:3660338154119
Dokumenter
Produktinformation : 5-PIN SOCKET WITH SCHUKO SWITCH
Standards: En 55 014, en 61000-3-2-3-3, EN55 015 2 SCHUKO
Type HAR cable with H05VVF 3g section, 1 mm2
Plug 2p + A-16 A-250 V-NFC 61303
Length of cable: 1.5 m
Number of connections: 2 P + A-16 A-250 V-AC: 3 (power strip with 3 connectors)
Number of connections: 2 P + A-16 A-250 V-AC: 5 (power strip with 5 connectors)
Maximum power: 3500 W at 230v
Warning: Do not exceed the maximum allowable load
Type HAR cable with H05VVF 3g section, 1 mm2
Plug 2p + A-16 A-250 V-NFC 61303
Length of cable: 1.5 m
Number of connections: 2 P + A-16 A-250 V-AC: 3 (power strip with 3 connectors)
Number of connections: 2 P + A-16 A-250 V-AC: 5 (power strip with 5 connectors)
Maximum power: 3500 W at 230v
Warning: Do not exceed the maximum allowable load
Styrkor
Available with 3 and 5 connectors
Teknisk information
Attribut
| Spänning | 250 V |
|---|---|
| Antal eluttag | 5 |
Att visa UNSPSC/ECL@SS/Customs
228,51 kr Ex moms
/ Styck
285,64 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

