Referenser
Spartex:860564
Rubix:6334825
EAN:3660338154140
Dokumenter
Produktinformation : ELECTRICAL POWER STRIP SCHUKO
Cable type HAR with H07RNF 3G section, 1.5 mm2
Plug 2P+A - 16 A - 250 V - NFC 61314 SCHUKO
Number of connections: 2 P + A-16 A-250 V-AC: 5 sockets with flap
Maximum power: 3500 W at 230v
Switch: yes
Length of cable: 1.5 m
Warning: Do not exceed the maximum allowable load
Plug 2P+A - 16 A - 250 V - NFC 61314 SCHUKO
Number of connections: 2 P + A-16 A-250 V-AC: 5 sockets with flap
Maximum power: 3500 W at 230v
Switch: yes
Length of cable: 1.5 m
Warning: Do not exceed the maximum allowable load
Teknisk information
Attribut
| Spänning | 250 V |
|---|---|
| Antal eluttag | 5 |
Att visa UNSPSC/ECL@SS/Customs
586,62 kr Ex moms
/ Styck
733,28 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran