Referenser
Bosch:2608596307
Rubix:359596
EAN:3165140059138

Produktinformation : TRÄSPIRALBORR 10X75X120MM - 2608596307 - BOSCH
Standard Wood spiral drill. Diameter: 10 mm, working length: 80 mm, total length: 120 mm tail diameter: 10 mm. Extremely sharp drilling tool for precise, non-cracking drilling. Suitable for hard and soft woods. Drill with centring tip and shoulder cutter. Drill colour: Black. Ground faze, two-spiral.
Standard Wood spiral drill, 10x80x120mm DIA 10 mm
Teknisk information
Attribut
| Logistisk vikt | 51 g |
|---|---|
| Förpackade mått (D x B x H) | 176x41x10 mm |
| Paketerad vikt | 50 g |
| Typ | helical wood bit |
| Användning | hardwood/timber/softwood/particle board/plywood/lath |
Att visa UNSPSC/ECL@SS/Customs
241,65 kr Ex moms
/ 5 Styck
302,06 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran