Referenser
Bosch:2608596309
Rubix:359598
EAN:3165140059152

Produktinformation : TRÄSPIRALBORR 12X85X140MM - 2608596309 - BOSCH
Standard Wood spiral drill. Diameter: 12 mm, working length: 96 mm, total length: 151 mm tail diameter: 10 mm. Extremely sharp drilling tool for precise, non-cracking drilling. Suitable for hard and soft woods. Drill with centring tip and shoulder cutter. Drill colour: Black. Ground faze, two-spiral.
Standard Wood spiral drill, 12x96x151mm DIA 10 mm
Teknisk information
Attribut
| Logistisk vikt | 76 g |
|---|---|
| Förpackade mått (D x B x H) | 215x41x13 mm |
| Paketerad vikt | 76 g |
| Typ | helical wood bit |
| Användning | hardwood/timber/softwood/particle board/plywood/lath |
Att visa UNSPSC/ECL@SS/Customs
331,20 kr Ex moms
/ 5 Styck
414,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran