Referenser
Bosch:1600A02Z63
Rubix:6469411
Tillverkare:1600A02Z63
EAN:4053423251692

Dokumenter
Produktinformation : Kamerakabel För GIC 3,8mm 100cm - 1600A02Z63 - Bosch
Styrkor
•Small diameter of 3.9 mm enables inspection in the most narrow spaces
Access inspection areas even through small holes
Ideal for tough jobsites thanks to protection against dust;water and other liquids
Access inspection areas even through small holes
Ideal for tough jobsites thanks to protection against dust;water and other liquids
Teknisk information
Attribut
| Typ | extra-thin camera cable |
|---|---|
| Användning | inspection camera systems |
Att visa UNSPSC/ECL@SS/Customs
2 643,39 kr Ex moms
/ Styck
3 304,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
