Referenser
3M:3400880
Rubix:6399145
Tillverkare:7100313912
EAN:3660570033906

Produktinformation : DBI-SALA Sealed-Blok 3-veis fallsikringsblokk nødhenting, galvanisert ka - 7100313912 - 3M
Critical components of the self-retracting rescue lifeline sealed against environmental influences;Rescue system for emergencies available on certain models;Robust construction;Reliable energy-absorbing system for fall protection;Quick-release locking system with speed sensing;Equipped with an integrated carrying handle for easier transport of the self-retracting lifeline to work sites;Swivelling, self-locking carabiner with fall indicator;Rotatable loop for anchorage connection;Available in multiple configurations, rope lengths and material types;Anti-ratchet design: remains locked on rigid and non-rigid horizontal lifeline anchors;Ingress protection rating IP 69K;Fall indicator
Styrkor
The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline contains a patented concept that allows components such as the spring of the motor and the brake to be separated from foreign elements such as grease, moisture and dirt. In addition, it features a patent-pending technology that reduces the retraction speed, thereby limiting the effects of a deployed lifeline on the SRL and surrounding equipment. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline has an IP-69K rating for protection against the ingress of dust, high temperatures and high-pressure water for use in extreme environmental conditions. These lifelines are available as a self-retracting lifeline, self-retracting rescue lifeline and in an RSQ™ configuration.
Teknisk information
Attribut
| Typ | self-retracting rescue lifeline |
|---|---|
| Längd | 25 m |
Att visa UNSPSC/ECL@SS/Customs
57 483,92 kr Ex moms
/ Styck
71 854,90 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran