Sexkanthylsa Bahco K9801Z-3.9/16

Square Drive Impact Socket

Se teknisk information

Referenser

Bahco:K9801Z-3.9/16
Rubix:423686
EAN:7314150132294
brand logo

Teknisk sammanfattning

Fyrkantsadapter1-1/2' vierkant (din 3121-h40 / iso 1174) ''
Diameter129.3 mm
Längd127 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 1.1/2'' 6K 3.9/16''


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt6500 g
Fyrkantsadapter1-1/2' vierkant (din 3121-h40 / iso 1174) ''
Diameter129.3 mm
Längd127 mm
Fyrkant82.3 mm
Diameter (tum)3-9/16 ''
Slutbehandlingfosfaterad
Vikt6510 g
4 265,24 kr Ex moms
/ Styck
5 331,55 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran