Referenser
Bahco:BWTSP1608
Rubix:422798
EAN:7314150203284

Produktinformation : SKÄRANDE HYLSA 3/8'' 8 MM
Styrkor
•Wheel twist sockets designed for removing damaged nuts and bolts, and especially for locking wheel nuts
The special spiral profile on the inside enables the socket to grip sufficiently for loosening in cases where standard sockets and wrenches fail
Drive: 3/8" or 1/2", depending on the profile dimension
Black phosphate finish
High performance alloy steel
Hardness: 45-48 HRC
Not suitable for machine operation
The special spiral profile on the inside enables the socket to grip sufficiently for loosening in cases where standard sockets and wrenches fail
Drive: 3/8" or 1/2", depending on the profile dimension
Black phosphate finish
High performance alloy steel
Hardness: 45-48 HRC
Not suitable for machine operation
Teknisk information
Attribut
| Logistisk vikt | 80 g |
|---|---|
| Fyrkantsadapter | 3/8 '' |
| Diameter | 8 mm |
| Längd | 32 mm |
| Fyrkant | 17 mm |
| Slutbehandling | fosfaterad |
| Vikt | 25 g |
Att visa UNSPSC/ECL@SS/Customs
253,83 kr Ex moms
/ Styck
317,29 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
