Sexkanthylsa Bahco K9801Z-2

Square Drive Impact Socket

Se teknisk information

Referenser

Bahco:K9801Z-2
Rubix:423656
EAN:7314150132058
brand logo

Teknisk sammanfattning

Fyrkantsadapter1-1/2' vierkant (din 3121-h 40 / iso 1174) ''
Diameter82.6 mm
Längd88.9 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 1.1/2'' 6K 2''


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt2530 g
Fyrkantsadapter1-1/2' vierkant (din 3121-h 40 / iso 1174) ''
Diameter82.6 mm
Längd88.9 mm
Fyrkant38.1 mm
Diameter (tum)2 in ''
Slutbehandlingfosfaterad
Vikt2800 g
1 414,07 kr Ex moms
/ Styck
1 767,59 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran