Referenser
Bahco:8900SM-28
Rubix:428007
EAN:7314150166657

Dokumenter
Produktinformation : HYLSA 3/4'' 6-KANT 28 MM
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Styrkor
3/4" Square Drive Sockets with Metric Hex Profile
Teknisk information
Attribut
| Logistisk vikt | 250 g |
|---|---|
| Fyrkantsadapter | 3/4 '' |
| Diameter | 28 mm |
| Längd | 54 mm |
| Slutbehandling | polerad |
| Vikt | 250 g |
Att visa UNSPSC/ECL@SS/Customs
306,71 kr Ex moms
/ Styck
383,39 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
