Sexkanthylsa Bahco K9801Z-2.3/8

Square Drive Impact Socket

Se teknisk information

Referenser

Bahco:K9801Z-2.3/8
Rubix:423666
EAN:7314150132119
brand logo

Teknisk sammanfattning

Fyrkantsadapter1-1/2' vierkant ''
Diameter93.7 mm
Längd100 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 1.1/2'' 6K 2.3/8''


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt3170 g
Fyrkantsadapter1-1/2' vierkant ''
Diameter93.7 mm
Längd100 mm
Fyrkant82.6 mm
Diameter (tum)2-3/8 ''
Slutbehandlingfosfaterad
Vikt3160 g
1 939,94 kr Ex moms
/ Styck
2 424,93 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran