Sexkanthylsa Bahco K9801Z-3.13/16

Square Drive Impact Socket

Se teknisk information

Referenser

Bahco:K9801Z-3.13/16
Rubix:423678
EAN:7314150132331
brand logo

Teknisk sammanfattning

Fyrkantsadaptervierkant 1.1/2' ''
Diameter96.84 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 1.1/2'' 6K 3.13/16''


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt7300 g
Fyrkantsadaptervierkant 1.1/2' ''
Diameter96.84 mm
Fyrkant38.1 mm
Diameter (tum)3.13/16 ''
5 119,54 kr Ex moms
/ Styck
6 399,42 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran