Referenser
Bosch:2608597632
Rubix:360392
EAN:3165140183413

Produktinformation : TRÄSPIRALBORR SW11 20X160X235MM - 2608597632 - BOSCH
The milling bit is ideal for fast, precision drilling of through holes, pilot holes, deep dowel holes in wood. The self- centering, self- tapping threaded head allows the drill to be used all the way, allowing for precise, fast and effortless drilling. The optimized geometry of the low- friction flutes allows the creation of perfect cylindrical holes, avoiding jamming and ensuring rapid chip evacuation. The optimized centering tip and the precision-sharpened main cutter allow for precise, sharp holes. Suitable for hardwood and softwood, ideal for building trades such as carpenters and roofers. This drill has a hexagonal shank and works with all 13 mm drill presses.
Styrkor
Resistant self- centering threaded head for fast, effortless drilling of wood. Optimized geometry ensuring straight drilling and fast chip evacuation. Optimized centering point and ground cutting edge for sharp, precise holes.
Användningsområden
Single spiral drill for precise, clean and fast drilling in the wood
Teknisk information
Attribut
| Logistisk vikt | 280 g |
|---|---|
| Förpackade mått (D x B x H) | 321x46x20 mm |
| Paketerad vikt | 255 g |
| Total längd | 235 mm |
| Borrdiameter | 20 mm |
| Material | hss |
| Diameter fäste | 20 mm |
| Typ av fäste | sexkantig |
| Klipplängd | 160 mm |
Att visa UNSPSC/ECL@SS/Customs
305,33 kr Ex moms
/ Styck
381,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
