Referenser
Dewalt:DT4769-QZ
Rubix:6187484
EAN:5035048073025

Produktinformation : FLATBORR 22 X 152 MM - DT4769-QZ - DEWALT
Spade bit is ideal for the rapid drilling of holes in hardwood, softwood, lumber and wood with nails. Shank ensures easy and slip-proof clamping and bevelled outer cut edges enable precise positioning of the drill and a clean hole pattern, even in wood with nails
Styrkor
•For fast and accurate results in hardwood, softwood, lumber, and wood with nails
Extra thick and robust steel shank for outstanding durability
Hang hole allows for bit storage & wire pulling
Heavy-duty full length heat treat shank provides maximum durability against bending and breaking
Extra thick and robust steel shank for outstanding durability
Hang hole allows for bit storage & wire pulling
Heavy-duty full length heat treat shank provides maximum durability against bending and breaking
Teknisk information
Attribut
| Total längd | 152 mm |
|---|---|
| Borrdiameter | 22 mm |
| Material | stål |
| Typ av fäste | sexkantig |
Att visa UNSPSC/ECL@SS/Customs
62,70 kr Ex moms
/ Styck
78,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran