Referenser
CEJN:199586040
Rubix:6169888
Tillverkare:199586040
EAN:7391390064431

Teknisk sammanfattning
| Innerdiameter | 6.5 mm |
|---|---|
| Yttre diameter | 10 mm |
| Material | ester-based polyurethane |
Produktinformation : COILED HOSE 6,5x10 4M P/N 199586040
CEJN spiral hose is an excellent choice for applications that call for hose to have excellent recoil ability and crimp resistance. It offers high tensile and tear strength and resistance to impacts. The hose is abrasion resistant and is suitable for applications in a wide temperature range.
Styrkor
•Light and flexible
Excellent resistance to oils, solvents, and both aqueous and non-aqueous solutions
Long service life with outstanding aging qualities
Excellent resistance to oils, solvents, and both aqueous and non-aqueous solutions
Long service life with outstanding aging qualities
Teknisk information
Attribut
| Innerdiameter | 6.5 mm |
|---|---|
| Yttre diameter | 10 mm |
| Material | ester-based polyurethane |
| Längd | 4 m |
| Färg | blå |
| Min. temperatur | -20 °C |
| Max temperatur | 60 °C |
| Servicetryck | 10 bar |
| Förbindelse | without adapters |
Att visa UNSPSC/ECL@SS/Customs
254,61 kr Ex moms
/ Styck
318,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran