Kullager med djup spårning FAG 6305-C-2HRS>V, Yttre diameter: 62 mm | Bredd: 17 mm | Innerdiameter: 25 mm
Spårkullager
Se teknisk informationReferenser
FAG:6305-C-2HRS>V
Rubix:6384748
Tillverkare:0955623700000
EAN:4054372710322

Produktinformation : 6305-C-2HRS
Features:
This rigid single-row ball bearing is designed to offer high load capacity while effectively withstanding shocks and vibrations. Constructed from high-quality materials, it guarantees extended service life and quiet operation. Its precision manufacturing significantly reduces friction, ensuring smooth and efficient operation. Its compact size makes it easy to integrate into various industrial machines, thereby maximizing overall efficiency and performance.
Sealing:
The dual-sided lip seal system provides superior protection against dust, contaminants, and moisture. They protect the internal components, thereby extending the bearing’s service life and maintaining its high performance. The seals also prevent lubricant leakage, ensuring continuous lubrication and reducing maintenance requirements. This feature is particularly advantageous in dusty or humid industrial environments, where protection against contaminants is essential.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its innovations and product quality. With decades of experience in bearing manufacturing, the brand provides high-precision solutions for the most demanding industries. It is synonymous with reliability and performance, offering products that meet the strictest standards for quality and durability. The brand’s bearings are designed to optimize machine performance, reduce maintenance costs, and improve business productivity. Through a global distribution network, the group ensures unmatched technical support and product availability.
This rigid single-row ball bearing is designed to offer high load capacity while effectively withstanding shocks and vibrations. Constructed from high-quality materials, it guarantees extended service life and quiet operation. Its precision manufacturing significantly reduces friction, ensuring smooth and efficient operation. Its compact size makes it easy to integrate into various industrial machines, thereby maximizing overall efficiency and performance.
Sealing:
The dual-sided lip seal system provides superior protection against dust, contaminants, and moisture. They protect the internal components, thereby extending the bearing’s service life and maintaining its high performance. The seals also prevent lubricant leakage, ensuring continuous lubrication and reducing maintenance requirements. This feature is particularly advantageous in dusty or humid industrial environments, where protection against contaminants is essential.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its innovations and product quality. With decades of experience in bearing manufacturing, the brand provides high-precision solutions for the most demanding industries. It is synonymous with reliability and performance, offering products that meet the strictest standards for quality and durability. The brand’s bearings are designed to optimize machine performance, reduce maintenance costs, and improve business productivity. Through a global distribution network, the group ensures unmatched technical support and product availability.
This FAG deep groove ball bearing combines performance and durability. It is designed to accommodate both radial and axial loads in both directions and enables smooth power transmission. Thanks to the Generation C it is characterized by low noise, optimized friction and an improved seal, making it ideal for various industrial applications.
Features:
This ball bearing is designed to carry high radial loads while also tolerating moderate axial forces. Its integrated sealing system of low-friction rubber seals effectively protects against moisture and contaminants, thereby extending its service life. The standard internal clearance ensures optimal stability, while the pressed steel cage increases resistance to shocks and short-term load peaks. In addition, the bearing is designed for high speeds and offers improved energy efficiency due to its moderate friction.
Maintenance:
The integrated seals keep the lubricant reliably inside the bearing, reducing maintenance effort. Nevertheless, regular inspections are recommended to monitor temperature, vibrations and noise and to detect any irregularities at an early stage. The bearing is factory-lubricated and rarely requires re-lubrication.
AboutSeal:
The seal of this FAG bearing is based on rubber lip seals fitted on both sides. These provide effective protection against dust, water and other contaminants. At the same time, they ensure that the lubricant remains inside the bearing, optimizing performance and extending service life. The seals are low-friction and thus offer an optimal compromise between protection and low torque.
Brand information:
FAG is a renowned brand of the Schaeffler Group specializing in the development and manufacture of high-precision bearings. With over 140 years of experience, FAG stands for innovation, reliability and advanced technologies. The products are used in various industrial sectors and meet the highest demands – from aerospace through the automotive industry to mechanical engineering.
Strengths:
• Optimized performance: Generation-C-Design reduces noise and friction.
• High load capacity: Resistant to high radial and moderate axial forces.
• Long service life: Seals protect the lubricant and minimize wear.
• Low maintenance: Effective protection against contaminants reduces maintenance interventions.
• Versatile applicability: Suitable for demanding industrial applications.
Applications:
This bearing is used in a variety of industries. It is ideal for conveying and handling systems and ensures reliable performance on production lines. It is also used in agricultural and construction machinery, where it withstands extreme operating conditions. It finds applications in the automotive industry as well, particularly in engines and steering systems. Furthermore, it is valued in machine tools and household appliances for combining reliable operation with low maintenance requirements.
Features:
This ball bearing is designed to carry high radial loads while also tolerating moderate axial forces. Its integrated sealing system of low-friction rubber seals effectively protects against moisture and contaminants, thereby extending its service life. The standard internal clearance ensures optimal stability, while the pressed steel cage increases resistance to shocks and short-term load peaks. In addition, the bearing is designed for high speeds and offers improved energy efficiency due to its moderate friction.
Maintenance:
The integrated seals keep the lubricant reliably inside the bearing, reducing maintenance effort. Nevertheless, regular inspections are recommended to monitor temperature, vibrations and noise and to detect any irregularities at an early stage. The bearing is factory-lubricated and rarely requires re-lubrication.
AboutSeal:
The seal of this FAG bearing is based on rubber lip seals fitted on both sides. These provide effective protection against dust, water and other contaminants. At the same time, they ensure that the lubricant remains inside the bearing, optimizing performance and extending service life. The seals are low-friction and thus offer an optimal compromise between protection and low torque.
Brand information:
FAG is a renowned brand of the Schaeffler Group specializing in the development and manufacture of high-precision bearings. With over 140 years of experience, FAG stands for innovation, reliability and advanced technologies. The products are used in various industrial sectors and meet the highest demands – from aerospace through the automotive industry to mechanical engineering.
Strengths:
• Optimized performance: Generation-C-Design reduces noise and friction.
• High load capacity: Resistant to high radial and moderate axial forces.
• Long service life: Seals protect the lubricant and minimize wear.
• Low maintenance: Effective protection against contaminants reduces maintenance interventions.
• Versatile applicability: Suitable for demanding industrial applications.
Applications:
This bearing is used in a variety of industries. It is ideal for conveying and handling systems and ensures reliable performance on production lines. It is also used in agricultural and construction machinery, where it withstands extreme operating conditions. It finds applications in the automotive industry as well, particularly in engines and steering systems. Furthermore, it is valued in machine tools and household appliances for combining reliable operation with low maintenance requirements.
Styrkor
There are numerous advantages to deep-groove ball bearings.
• Excellent wear resistance, which reduces the need for replacement and lowers maintenance costs.
• The ability to operate at high speeds with optimal precision, which improves equipment efficiency.
• Compatibility with a wide range of temperatures, ensuring stable performance in various industrial environments.
• Excellent wear resistance, which reduces the need for replacement and lowers maintenance costs.
• The ability to operate at high speeds with optimal precision, which improves equipment efficiency.
• Compatibility with a wide range of temperatures, ensuring stable performance in various industrial environments.
Användningsområden
• Mechanical transmissions.
• Automotive equipment.
• Conveyor belts.
• Household appliances.
• Small gearboxes.
• Automotive equipment.
• Conveyor belts.
• Household appliances.
• Small gearboxes.
Teknisk information
Attribut
| Innerdiameter | 25 mm |
|---|---|
| Yttre diameter | 62 mm |
| Bredd | 17 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | cn |
| Serier | 6305-c-2hrs |
| Bur | stål |
| Begränsa hastigheten | 11300 rpm |
| Skaftdiameter | 25 mm |
| Tjocklek | 17 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Grundstatisk belastning, radiell - C0r | 11500 N |
| Grundläggande dynamisk belastning, radiell - Cr | 26500 N |
| Vikt | 0.218 kg |
Att visa UNSPSC/ECL@SS/Customs
298,77 kr Ex moms
/ Styck
373,46 kr Inkl moms
- Tillgängliga
