Kullager med djup spårning FAG S61902-2RSR-HLC, Yttre diameter: 28 mm | Bredd: 7 mm | Innerdiameter: 15 mm
Spårkullager
Se teknisk informationReferenser
FAG:S61902-2RSR-HLC
Rubix:6248038
Tillverkare:0551932500000
EAN:4012802892024

Produktinformation : S61902-2RSR-HLC FAG
Features:
This single-row stainless steel ball bearing is designed to offer superior corrosion resistance. It features two rubber seals and a sheet steel cage, ensuring optimal performance in various industrial applications.
Maintenance:
Thanks to its sealed design, this rigid stainless steel ball bearing requires little maintenance. It is recommended to regularly check the condition of the seals to ensure optimal protection against external contaminants.
Sealing:
This bearing is equipped with two rubber seals that provide effective protection against dust, dirt, and moisture. This enhanced sealing ensures consistent performance and extends the bearing’s service life.
The integrated seals can significantly extend the bearing’s service life, as they retain the lubricant and prevent the ingress of contaminants.
This single-row stainless steel ball bearing is designed to offer superior corrosion resistance. It features two rubber seals and a sheet steel cage, ensuring optimal performance in various industrial applications.
Maintenance:
Thanks to its sealed design, this rigid stainless steel ball bearing requires little maintenance. It is recommended to regularly check the condition of the seals to ensure optimal protection against external contaminants.
Sealing:
This bearing is equipped with two rubber seals that provide effective protection against dust, dirt, and moisture. This enhanced sealing ensures consistent performance and extends the bearing’s service life.
The integrated seals can significantly extend the bearing’s service life, as they retain the lubricant and prevent the ingress of contaminants.
Styrkor
Simple design and robust operation.
Capable of withstanding radial and axial loads in both directions.
Thanks to its two rubber seals, it is sealed and requires no maintenance
Greater resistance to chemicals and corrosion
Capable of withstanding radial and axial loads in both directions.
Thanks to its two rubber seals, it is sealed and requires no maintenance
Greater resistance to chemicals and corrosion
Användningsområden
This deep-groove ball bearing is ideal for a variety of industrial applications requiring reliable and long-lasting performance:
- Household appliances
- Automotive equipment
- Small gearboxes
- Household appliances
- Automotive equipment
- Small gearboxes
Teknisk information
Attribut
| Logistisk vikt | 18 g |
|---|---|
| Innerdiameter | 15 mm |
| Yttre diameter | 28 mm |
| Bredd | 7 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | cn |
| Serier | s619..-2rsr |
| Begränsa hastigheten | 14200 rpm |
| Grundstatisk belastning, radiell - C0r | 1800 N |
| Grundläggande dynamisk belastning, radiell - Cr | 3680 N |
Att visa UNSPSC/ECL@SS/Customs
692,65 kr Ex moms
/ Styck
865,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
